DESCRIPTION

  • Comfort control design provides simple controls for customized settings
  • Effortless™ maintenance provides easy maintenance, durability and reliability
  • Effortless™ random restart protection delays restart after a power outage to protect from power surges
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • SilentDesign™ reduces noise
  • Smart self-check provides 9 diagnostic check points for correction

Frigidaire 3 kW Horsepower Packaged Terminal Air Conditioner

FFRP12PTT2R

BTU Cooling Rating:

SPECIFICATIONS

AMP
20
BTU Heat Rating
10700 btu/h
CEC Compliant
For Sale in CA
Depth
13-13/16 in
Height
16 in
Refrigerant
R-410A
UL Listed
Yes
Volts
230V
Watts
3
Width
42 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS