DESCRIPTION

Frigidaire 30 in. 21 cf Top Freezer Refrigerator

FFFTR2126L

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
20
CEC Compliant
For Sale in CA
Color Finish
Black
Color Finish Category
Blacks
Depth
31-3/4 in
Height
69 in
Installation Type
Freestanding
Power Source
Electric
Volts
120V
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY