DESCRIPTION

  • 220 CFM external exhaust
  • Convertible exhaust duct option
  • Incandescent lighting
  • Two-speed fan

Frigidaire 30 in. 220 cfm Under Cabinet Range Hood

FFHWC3025M

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
Not for Sale in CA
CFM
220
Color Finish
White
Color Finish Category
Whites
Depth
18-5/8 in
Fan Speeds
2
Height
5 in
Sones
5.8
Volts
120V
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY