DESCRIPTION

  • Bright lighting
  • Chrome drip bowls
  • Color coordinated door with large window
  • Hi/Lo broil option
  • Made in the USA
  • Manual clean oven
  • Store-More™ storage drawer

Frigidaire 30 in. 4 Burner Electric Free Standing Range in Black

FFFEF3009P

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Capacity
4.2 cu ft
Color Finish
Black
Color Finish Category
Blacks
Depth
25-3/4 in
Height
47-3/4 in
Installation Type
Freestanding
Power Source
Electric
Width
29-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY