30 in. 4-Burner Gas Cooktop in Black
30 in. 4-Burner Gas Cooktop in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 1, 15
- Application:
- Residential
- BTU:
- 15000
- Burner Type:
- Sealed
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Turn Knob
- Depth:
- 21-3/4 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas, Propane
- Height:
- 4-1/4 in
- Ignition System:
- Electronic Ignition
- Number of Burners:
- 4
- Power Source:
- Gas
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 30 in