DESCRIPTION

Frigidaire 30 in. 4-Burners Cast Iron Grate Gas Cooktop

FFFGC3025L

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
21-3/4 in
Fuel Type
Natural Gas
Height
4-1/4 in
Material
Porcelain
Number Of Burners
4
Power Source
Gas
Volts
120V
Width
30 in

Starting at
Call for Pricing
  • QUANTITY