30 in. 4.2 cf Single Electric Wall Oven in Black

Part #FFFEW3025LB  |  Item #4029993  |  Manufacturer Part #FFEW3025LB

Color/Finish: Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

AMP: 20

Capacity: 4.2 cu ft

Color Finish: Black

Color Finish Category: Blacks

Depth: 24-1/2 in

Height: 29 in

Installation Type: Built-in

Interior Light: Yes

Number Of Elements: 1

Power Source: Electric

Self Clean: Yes

Volts: 240V

Width: 30 in