DESCRIPTION

  • Cooktop lights

Frigidaire 30 in. 600 cfm Chimney Wall Mount Hood Glass

FRH30WC60GS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
600
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
19-11/16 in
Height
29-7/16 in
Hood Vent Type
Wall Mount
Vent Type
Convertible
Width
29-7/8 in

Starting at
Call for Pricing
  • QUANTITY