DESCRIPTION

Frigidaire Gallery 30 in. Cast Iron Gas Grate Cooktop

FFGGC3045K

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
Collection
Gallery
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
21-3/4 in
Fuel Type
Natural Gas
Height
5 in
Material
Porcelain, Stainless Steel
Number Of Burners
4
Power Source
Gas
Volts
120V
Width
30 in

Starting at
Call for Pricing
  • QUANTITY