30 in. Electric 4-Burner Coil Drop-In Range in White

Part #FFFED3016TW  |  Item #7502466  |  Manufacturer Part #FFED3016TW

Color/Finish: White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 40

Bulb Type: Halogen

Burner Type: Coil

Capacity: 4.6 cu ft

Color Finish: White

Color Finish Category: Whites

Depth: 28-5/16 in

Height: 26-1/2 in

Installation Type: Drop-in

Interior Light: Yes

Number Of Elements: 4

Power Source: Electric

Self Clean: Yes

Smart Home Enabled: No

UL Listed: No

Volts: 208/240V

Watts: 2600

Width: 30 in