DESCRIPTION

Frigidaire 30 in. Electric Free Standing Range

FFFEF3000M

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
40
Capacity
4.2 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
28-1/2 in
Height
47-1/2 in
Power Source
Electric
Volts
208/240V
Width
29-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY