Frigidaire 30 in. Electric Slide-In Porcelain Range
FFFES3005L
Color Finish
SPECIFICATIONS
- AMP
- 40
- Capacity
- 4.2 cu ft
- Color Finish
- White
- Color Finish Category
- Whites
- Depth
- 28-5/16 in
- Height
- 36-5/8 in
- Installation Type
- Slide-In
- Power Source
- Electric
- UL Listed
- Yes
- Volts
- 208/240V
- Width
- 30 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday