DESCRIPTION

  • Manual clean oven with glass top cooking surface
  • SpaceWise® 6/9" expandable elements expand to meet your cooking needs - big or small
  • Store-More™ storage drawer supplies extra space to store cookware

Frigidaire 30 in. Manual Clean Free Standing Electric Range

FFFEF3043LS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
40
Capacity
4.8 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
29-7/8 in
Height
28-1/2 in
Installation Type
Freestanding
Power Source
Electric
UL Listed
Yes
Volts
208/240V
Width
47-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY