DESCRIPTION

  • Broil and Serve™ drawer
  • Manual clean oven
  • Ready-Select® controls provides easy option selection
  • Timed cook option and electronic cook option

Frigidaire 30 in. Manual Clean Free Standing Gas Range

FFFGF3017LS

Color Finish

 

SPECIFICATIONS

BTU
9500
CSA Certified
Yes
Capacity
4.2 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
47 in
Installation Type
Freestanding
Number Of Burners
4
Power Source
Gas
Width
29-7/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS