DESCRIPTION

  • Broil and Serve™ drawer
  • Color coordinated door with large window
  • Designed, engineered and assembled in America
  • Features a kitchen timer and a timed cook option
  • Features a low simmer burner
  • LP gas conversion option
  • Manual clean oven
  • Ready-Select® controls provides easy option selection

Frigidaire 30 in. Multicolor Free Standing Gas Range

FFFGF3047LS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
BTU
9500
CSA Certified
Yes
Capacity
4.2 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-13/32 in
Height
47-3/4 in
Installation Type
Freestanding
Number Of Elements
4
Power Source
Gas
Volts
120V
Width
29-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY