30 in. Gas 4-Burner Sealed Slide-in Range in Stainless Steel
30 in. Gas 4-Burner Sealed Slide-in Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 5, 15
- Automatic Shut-Off:
- Yes
- BTU:
- 18000
- Burner Type:
- Sealed
- Capacity:
- 4.5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 25-1/2 in
- Display Type:
- Digital
- Energy Star Compliant:
- No
- Fuel Type:
- Propane
- Height:
- 36-5/8 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Slide-in
- Interior Light:
- No
- MBH:
- 15
- Maximum Capacity:
- 4.5 cu ft
- Number of Burners:
- 4
- Power Source:
- Gas
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 30 in