DESCRIPTION

  • Bake faster and more evenly with the quick bake convection feature
  • Designed, engineered and assembled in America
  • Easy™ temperature probe shows the internal temperature if your food
  • Features a delay start option and Express-Select® controls
  • Features a keep warm zone that maintains warm food temperature
  • Quick clean option offers a 2 hour self-clean cycle
  • Smudge-Proof™ surface resists fingerprints and is easy to clean
  • Spacewise® expandable elements

Frigidaire 30 in. Smoothtop Electric Range

FFGEF3032M

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
40
CSA Certified
Yes
Capacity
5.7 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-13/32 in
Height
47-3/4 in
Installation Type
Freestanding
Number Of Elements
4
Power Source
Electric
UL Listed
Yes
Volts
208/240V
Width
29-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS