30 x 21-3/4 in. 4-Burner Natural Gas Cooktop in Black

Part #FFFGC3025LB  |  Item #4029994  |  Manufacturer Part #FFGC3025LB

Color/Finish: Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 15

BTU: 15000

Burner Type: Sealed

Color Finish: Black

Color Finish Category: Blacks

Depth: 21-3/4 in

Fuel Type: Natural Gas

Height: 4-1/4 in

Material: Cast Iron

Number Of Burners: 4

Power Source: Gas

Volts: 120V

Width: 30 in