30 x 24-7/8 in. 4.6 cf 20A Single Electric Wall Oven in Stainless Steel
This product has been replaced by
Manufacturer Part #FGEW3066UF
30 x 24-7/8 in. 4.6 cf 20A Single Electric Wall Oven in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- CSA Certified:
- Yes
- Capacity:
- 4.6 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24-7/8 in
- Height:
- 29 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Number of Elements:
- 1
- Power Source:
- Electric
- Self Clean:
- Yes
- Type:
- FFGEW3065PF
- UL Listed:
- Yes
- Volts:
- 208/240V
- Width:
- 30 in