DESCRIPTION

Frigidaire Gallery 30 x 30-3/8 in. Electric Ceramic Smoothtop Cooktop

FFGEC3045K

Color Finish

 

SPECIFICATIONS

AMP
40
Collection
Gallery
Color Finish
Black
Color Finish Category
Blacks
Depth
21-3/8 in
Height
2-5/8 in
Material
Ceramic Glass
Number Of Burners
4
Power Source
Electric
UL Listed
Yes
Volts
240V
Width
30-3/8 in

Starting at
Call for Pricing
  • QUANTITY