• Cart

DESCRIPTION

Frigidaire 30 x 42-3/4 in. Electric Double Wall Convection Oven in Stainless Steel

FFPMC3085KF

Color Finish

Stainless Steel

SPECIFICATIONS

AMP
40
Capacity
4.2 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24-1/2 in
Height
42-3/4 in
Installation Type
Built-in
Power Source
Electric
Volts
208/240V
Width
30 in

  • QUANTITY

0 item(s) added to Cart Checkout Now