33 in. wide 22 cf. Side-by-Side Refrigerator

Part #FFFSS2315TS  |  Item #7316312  |  Manufacturer Part #FFSS2315TS

$1,074.00 EACH
(Pricing is for Stainless Steel)

Color/Finish: Stainless Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adjustable Interior Storage
  • Store-More™ Shelves
  • Ready-Select® LCD Controls
  • Deli Drawer
  • Store-More™ Gallon Door Bins
  • Clear Dairy Door
  • PureSource® 3 Ice & Water Filtration

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

CSA Certified: Yes

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 32 in

Energy Star Compliant: No

Freezer Capacity Cu ft : 7.9 cu ft

Height: 69-5/8 in

Installation Type: Freestanding

Interior Light: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 14.1 cu ft

Refrigerator Type: Side-By-Side

UL Listed: No

Volts: 120V

Width: 33 in