35-5/8 in. 26 cu. ft. Side-By-Side Refrigerator in Stainless Steel

You last purchased this on
 
Frigidaire

35-5/8 in. 26 cu. ft. Side-By-Side Refrigerator in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Frigidaire

35-5/8 in. 26 cu. ft. Side-By-Side Refrigerator in Stainless Steel

  • Fast #
  • Part #FFFSS2615TS
  • Item #7316325
  • Manufacturer Part #FFSS2615TS
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Store-More™ Shelves
  • Ready-Select® LCD Controls
  • Adjustable Interior Storage
  • PureSource® 3 Ice & Water Filtration
  • Store-More™ Gallon Door Bins
  • Clear Dairy Door
  • Deli Drawer
  • Filter Change Alert
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
8.5, 15
CEC Compliant:
For Sale in CA
Capacity:
25.6 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Push Button
Depth:
31-3/4 in
Display Type:
LCD
ETL Listed:
No
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
9.10 cu ft
Green Product:
Yes, Energy Star
Height:
69-5/8 in
Installation Type:
Freestanding
Interior Light:
Yes
LED Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Shelves:
5
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
16.5 cu ft
Refrigerator Type:
Side-By-Side
UL Listed:
No
Volts:
120V
Width:
35-5/8 in