35.23 pt 229 cfm Dehumidifier
35.23 pt 229 cfm Dehumidifier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Capture dust from the air and keep your dehumidifier working efficiently with our easy-to-clean washable filter
- Custom humidity control
- Easy-to-clean washable filter
- Front loading bucket with carrying handle and splash guard
- Skip emptying the water bucket -- this unit continuously drains your dehumidifier so that you don’t have to lift a finger
- Automatic shut off
- Continuous drain option
- Maximize your comfort with customized control over the amount of humidity in your room
- Portable design
- A water bucket is conveniently located in the front of the unit for easy access, while the carry handle and splash guard make emptying your bucket hassle-free
Documents
Specifications
- AMP:
- 3.6
- CFM:
- 229 ft3/min
- Capacity:
- 16.9 pt
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic
- Decibel Rating (dB):
- 51 dB
- Depth:
- 12-3/16 in
- Energy Factor:
- 1.8
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 24-1/4 in
- Moisture Removal:
- 35.23
- RPM:
- 1160
- Refrigerant:
- R-410A
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 420 W
- Width:
- 15-31/32 in