DESCRIPTION

Frigidaire 36 in. 27.6 cf Freestanding French Door Refrigerator

FFGHN2866P

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
Pearl White
Color Finish Category
Whites
Depth
33-3/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
69-7/8 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Power Source
Electric
Volts
120V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY