DESCRIPTION

  • Cooktop lights

Frigidaire 36 in. Electric Island Hood Vent

FRH36PC60GS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Halogen
CEC Compliant
Not for Sale in CA
CFM
600
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
25-3/16 in
Height
28 in
Hood Vent Type
Wall Mount
Vent Type
Convertible
Width
35-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY