DESCRIPTION

Frigidaire 36 in. Self Cleaning Free Standing Gas Range

FFPGF3685LS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CSA Certified
Yes
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
26-1/4 in
Height
47-3/4 in
Installation Type
Freestanding
Number Of Burners
5
Power Source
Gas
Volts
120V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY