4-1/4 in. Support Door Rack
4-1/4 in. Support Door Rack
Frequently Purchased Together
Product Details
- Right side
- Genuine Frigidaire shelf end caps
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 4-1/4 in
- Material:
- Plastic
- NSF Certified:
- No
- Type:
- Refrigerator Parts