DESCRIPTION

  • Color-coordinated door with large window
  • Designed, engineered and assembled in America
  • Features a kitchen timer and a timed cook option
  • Features both high and low broil options
  • Manual clean oven
  • Store-More™ drawers provide the kitchen with more storage space storage drawer

Frigidaire 4.2 CF Free Standing Electric Manual Clean Range

FFFEF3011L

Color Finish

 

SPECIFICATIONS

AMP
40
Capacity
4.2 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
28-1/2 in
Height
47 in
Installation Type
Freestanding
Number Of Elements
4
Power Source
Electric
UL Listed
Yes
Volts
240V
Watts
3
Width
29-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY