29-7/8 in. Gas 5-Burner Sealed Freestanding Range in White
29-7/8 in. Gas 5-Burner Sealed Freestanding Range in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 5
- Application:
- Residential
- Automatic Shut-Off:
- Yes
- BTU:
- 17000
- Burner Type:
- Sealed
- Capacity:
- 5 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touchpad
- Depth:
- 29-1/4 in
- Display Type:
- Digital
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas, Propane
- Height:
- 47 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- MBH:
- 17
- Maximum Capacity:
- 5 cu ft
- Number of Burners:
- 4
- Power Source:
- Gas
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 29-7/8 in