DESCRIPTION

Frigidaire 400 cfm Canopy Wall Mount Range Hood in Stainless Steel

FFHWC55LS

Width:

SPECIFICATIONS

ADA Compliant
No
AMP
4
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
400
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
19-11/16 in
Duct Shape
Round
Duct Size
6 in
Energy Star Compliant
No
Fan Speeds
3
Height
31-11/16 in
Hood Vent Type
Canopy
Sones
7.9
UL Listed
Yes
Vent Type
Ducted
Volts
120V
Width
30 in

Starting at
Call for Pricing
  • QUANTITY