Frigidaire
42 in. 265V 20A Electric Subbase
Part #F5304482890 | Item #4352735 | Manufacturer Part #5304482890
Length:
42 inProduct Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Plus a factory-installed electrical junction box containing a receptacle for corded packaged terminal air conditioner units
- Color/Finish: Black
- Amps: 20
- Volts: 265
- 4 9/16" W x 42" H x 3 1/8" D
- UL listed
- Provides the same features as the non-electrical sub base
Specifications
Depth: 3-1/8 in
Length: 42 in
Material: Metal
Type: F5304482890