DESCRIPTION

Frigidaire 46-5/8 x 29-7/8 in. 4.8 cf 2100W 4-Burner Freestanding Electric Range

FFFEF3012T

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
40
Capacity
4.80 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
28-1/2 in
ETL Listed
No
Height
46-5/8 in
Installation Type
Freestanding
Power Source
Electric
UL Listed
Yes
Volts
208/240V
Watts
2100
Width
29-7/8 in

Starting at
Call for Pricing
  • QUANTITY