DESCRIPTION

  • Effortless™ convection simplifies cooking with automated temperature conversions
  • Made in the USA
  • Quick boil option
  • Quick preheat and even baking technology
  • Quick self clean cycle
  • Smudge-Proof™ surface resists fingerprints and is easy to clean surface
  • SpaceWise® half rack allowing for cooking multiple dishes

Frigidaire 5.0 CF 30 in. Free Standing Gas Range Convection Oven

FFGGF3054M

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CSA Certified
Yes
Capacity
5 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-13/32 in
Height
47-3/4 in
Installation Type
Freestanding
Number Of Burners
5
Power Source
Gas
Volts
120V
Width
29-7/8 in

Starting at
Call for Pricing
  • QUANTITY