DESCRIPTION

  • 3.3 cu. ft. washer
  • 5.5 cu. ft. dryer
  • Four temperature selections
  • Nine dry cycles
  • Nine wash cycles
  • Three temperature selections

Frigidaire 5.5 cf Laundry Center with Gas Dryer

FFFLG2022MW

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Capacity
5.5 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
31-1/2 in
Energy Star Compliant
Yes
Green
Energy Star, WaterSense, Yes
Height
76 in
Power Source
Gas
WaterSense Labeled
Yes
Width
27 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY