DESCRIPTION

  • Made in USA
  • One-touch self clean
  • Quick boil option
  • Ready-Select® controls provides easy option selection

Frigidaire 5 CF 30 in. Self Cleaning Free Standing Gas Range

FFFGF3053LS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CSA Certified
Yes
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-13/32 in
Height
47-3/4 in
Installation Type
Freestanding
Number Of Elements
4
Power Source
Gas
UL Listed
Yes
Volts
120V
Width
29-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY