DESCRIPTION

Frigidaire Professional Series 50-7/16 x 30 in. 5.1 cf Built-In Electric Double Oven

FFPET3077RF

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
40
CSA Certified
Yes
Capacity
5.1 cu ft
Collection
Professional Series
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24-3/4 in
Height
50-7/16 in
Installation Type
Built-In
Power Source
Electric
UL Listed
Yes
Volts
208/240V
Watts
4000
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY