6 in. Drip Pan
6 in. Drip Pan
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Genuine replacement reflector bowl for Whirlpool and Frigidaire
Specifications
- Brand Model Compatibility:
- FEF455WFBE Electric Range
- Diameter:
- 6 in
- GSA Approved:
- No
- NSF Certified:
- No
- Type:
- Drip Pan
- UL Listed:
- No