67-3/4 in. 13.0 cu. ft. Freezer in White
67-3/4 in. 13.0 cu. ft. Freezer in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Turn Knob
- Depth:
- 23-1/8 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 13 cu ft
- Height:
- 67-3/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Maximum Capacity:
- 13 cu ft
- Power Source:
- Electric
- Product Type:
- Upright Freezer
- Refrigerant:
- R-600A
- Type:
- FFFFU13F2VW
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 27-3/4 in