DESCRIPTION

  • DrySense™ technology
  • Four dry settings
  • Six dry cycles
  • Wrinkle release technology

Frigidaire Affinity 7 CF Electric Front Load Dryer

FFAQE7001L

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
30
Capacity
7 cu ft
Collection
Affinity
Color Finish
White
Color Finish Category
Whites
Depth
29-3/4 in
Height
36 in
Power Source
Electric
Volts
240V
Width
27 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY