8 in. 4-Turn Surface Element
8 in. 4-Turn Surface Element
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Genuine replacement surface element for Whirlpool and Frigidaire
Specifications
- Brand Model Compatibility:
- CCRE312GWWB Electric Range
- Diameter:
- 8 in
- GSA Approved:
- No
- NSF Certified:
- No
- Type:
- 4-Turn Surface Element
- UL Listed:
- No