3.8 CF 5-Cycle Front Load Washer in White
Affinity 3.8 CF 5-Cycle Front Load Washer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Detergent, bleach and fabric softener dispenser
- HydroWave® quiet agitator wash system
- Deluxe quiet design
- Storage drawer optional
- Automatic temperature control
- Advanced Vibration Control
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 3.8 cu ft
- Collection:
- Affinity
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 30-5/16 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 36 in
- Power Source:
- Electric
- Type:
- Front Load Washer
- Volts:
- 120V
- WaterSense Labeled:
- No
- Width:
- 27 in