• Cart

DESCRIPTION

  • DrySense™ technology
  • Four dry settings
  • Six dry cycles
  • Wrinkle release technology

Frigidaire Affinity 7 CF Electric Front Load Dryer in White

FFAQE7001LW

Color Finish

White

SPECIFICATIONS

ADA Compliant
Yes
AMP
30
Capacity
7 cu ft
Collection
Affinity
Color Finish
White
Color Finish Category
Whites
Depth
29-3/4 in
Height
36 in
Power Source
Electric
Volts
240V
Width
27 in

  • QUANTITY

0 item(s) added to Cart Checkout Now