DESCRIPTION

Frigidaire Countertop Microwave

FFFCM0934L

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
13
CEC Compliant
For Sale in CA
Capacity
0.9 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
13-7/8 in
Height
11-1/4 in
Power Source
Electric
Volts
120V
Watts
900
Width
19 in

Starting at
Call for Pricing
  • QUANTITY