DESCRIPTION

Frigidaire Drop-In Electric Rangetop

FFFED3015LW

Color Finish

 

SPECIFICATIONS

AMP
40
Capacity
4.2 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
28-5/16 in
Height
26-1/2 in
Installation Type
Drop-In
Power Source
Electric
Volts
240V
Width
30 in

Starting at
Call for Pricing
  • QUANTITY