10000 Btu/h R-410A 10.4 EER Through the Wall Room Air Conditioner
This product has been replaced by
Manufacturer Part #FFRS1022RE
FFRS Series 10000 Btu/h R-410A 10.4 EER Through the Wall Room Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Programmable 24-Hour On/Off Timer
- Effortless™ Temperature Control
- Sleep Mode
- Effortless™ Restart
- SpaceWise® Adjustable Design Optional Side Panels
- Power Cord
- Effortless™ Clean Filter
- Remote Control
- Clean Filter Alert
Specifications
- AMP:
- 10
- Auto Switching Heat:
- Yes
- BTU Cooling Rating:
- 10000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- FFRS Series
- Dehumidification:
- 3.4
- Depth:
- 23-1/2 in
- EER:
- 10.4
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Hazardous Duty:
- No
- Height:
- 20-1/4 in
- Installation Type:
- Through The Wall
- MBH:
- 10
- Max CFM:
- 323 cfm
- Plug Type:
- 5-15P
- Power Source:
- Electric
- Refrigerant:
- R-410A
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 961 W
- Weight:
- 72 lb
- Width:
- 14-1/5 in