FRA Series 1 Ton R-410A 8000 Btu/h Room Air Conditioner

Part #FFRA08EHT1  |  Item #4352646  |  Manufacturer Part #FRA08EHT1

Call for Pricing

BTU Cooling Rating:

8000 Btu/h

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Effortless™ remote temperature control
  • Ready-select® controls
  • Effortless™ clean filter
  • Three fan speeds with remote control
  • 24 hour on/off timer
  • Amps: 15
  • EER: 9.4
  • Comes with an extra long three-prong cord that makes extension cords unnecessary
  • Clean filter alert

Specifications

AMP: 11.6

Auto Switching Heat Cool : Yes

BTU: 8000

BTU Cooling Rating: 8000 Btu/h

BTU Heat Rating: 4200 Btu/h

CEC Compliant: For Sale in CA

CFM: 273

Collection: FRA Series

Control Type: Electronic

Dehumidification Pts Hr : 1.8

Depth: 20-1/2 in

EER: 9.4

ETL Listed: No

Energy Star Compliant: No

Fan Speeds: 3

Hazardous Duty: No

Heating Watts: 1250

Height: 14-1/2 in

Installation Type: Through The Wall

MBH: 8

Max CFM: 273

Plug Type: 5-15P

Power Source: Electric

Refrigerant: R-410A

Sleeve Type: Wall

Tonnage: 1 Ton

UL Listed: Yes

Volts: 115V

Watts: 850

Width: 24 in