13-5/8 in. 2.2 cu. ft. 1200 W Built-In Microwave in Black Stainless Steel
Gallery® 13-5/8 in. 2.2 cu. ft. 1200 W Built-In Microwave in Black Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Smudge-Proof™ Black Stainless Steel
- Sensor Cooking Options
- Fits-More™ Microwave
- Built-in Trim Kit Available
- Effortless™ Reheat
- One-Touch Keep Warm Setting
- One-Touch Options
- Over 30 Setting Options
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Automatic Shut-Off:
- Yes
- Capacity:
- 2.2 cu ft
- Collection:
- Gallery®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless
- Control Type:
- Ready Select®
- Depth:
- 19-5/8 in
- Display Type:
- Digital
- Energy Star Compliant:
- No
- Handle Material:
- Stainless Steel
- Handle Type:
- Push Button
- Height:
- 13-5/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Maximum Capacity:
- 2.2 cu ft
- Microwave Type:
- Countertop
- NSF Certified:
- No
- Number of Settings:
- 30
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1.2 kW
- Width:
- 24-7/16 in