Frigidaire
Gallery 1.7 cf 1640 W Over-The-Range Microwave in Black
Part #FFGMV173KB | Item #3824740 | Manufacturer Part #FGMV173KB
Product Details
- Express -select control
Documents
Specifications
AMP: 15
Capacity: 1.7 cu ft
Collection: Gallery
Color Finish: Black
Color Finish Category: Blacks
Depth: 16-3/16 in
Height: 16-3/8 in
Microwave Type: Over the Range
Power Source: Electric
Volts: 120V
Watts: 1640
Width: 29-15/16 in
-
Call for Pricing