2.0 cu. ft. 1200 W Countertop Microwave in Stainless Steel
Gallery® 2.0 cu. ft. 1200 W Countertop Microwave in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sensor cooking automatically adjusts power levels and cooking times to
- One-touch keeps warm setting keeps food warm
- Features a protective, easy to clean coating that reduces fingerprints and smudges
- Effortless™ reheat with the touch of a button
- Offers an extra large cooking space
- Built in trim kit
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.0 cu ft
- Collection:
- Gallery®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Membrane Switch
- Depth:
- 19-1/8 in
- Energy Star Compliant:
- No
- Height:
- 13-3/8 in
- Interior Light:
- Yes
- Maximum Capacity:
- 2 cu ft
- Microwave Type:
- Built-in
- Number of Settings:
- 10
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 1200 W
- Width:
- 24 in